Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tapes, Grit Size Proprietary
Mfr # RC5001-2
Zoro # G512192115
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Annex B, DIN EN 16165, NFSI
- Series RC5001
- Imperial Tape Width 2 in
- Tape Adhesive Material Rubber
- Minimum Application Temperature -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-2
- Zoro # G512192115
- UPC # 717364001306
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape Width | 2 in |
Grit Size | 60 grit |
Imperial Tape Length | 60 ft |
Details
Item | Anti-Slip Tape |
Standards | Annex B, DIN EN 16165, NFSI |
Series | RC5001 |
Tape Adhesive Material | Rubber |
Minimum Application Temperature | -20 Degrees F |
Tape Thickness | 26 mil |
Tape Backing Construction | Film |
Liner Included | Yes |
Product Form | Roll |
Specifications Met | Annex B, DIN EN 16165, NFSI |
Tape Resistance Properties | Chemical-Resistant, Oil-Resistant |
Tape Brand | Jessup ReCon(TM) |
Environment | Indoor and Outdoor |
Fluorescent | No |
Abrasive Grade | Fine Abrasive |
Tape Pattern | Solid |
Sub-Brand | ReCon(TM) |
Minimum Tape Performance Temperature | -20 Degrees F |
Glow In The Dark | No |
Maximum Tape Performance Temperature | 175 Degrees F |
Tape Color | Black |
Description
Anti-Slip Tape, Black, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Abrasive Grade Fine Abrasive, Tape Adhesive Material Rubber, Tape Brand Jessup ReCon(TM), ReCon(TM), RC5001, Environment Indoor and Outdoor, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Inspection Rcd Tag, 5 x 3 In, Al, PK25 (TUF-INSP)
- MCR SAFETY .35Mm Neoprene Nylon Apron (800S4P)
- CONDOR Leather Drivers Gloves, Goatskin, 2XL, PR (2MCZ5)
- PYRAMEX Safety Glasses, Itek Series, Anti-Scratch, Frameless, Frosted Light Blue Temple, Blue Lens (S5860S)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 2" x 40yds(120ft)- Yellow/Black (TAPE-FST-2)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Yellow, incl. screws (NST633730YLT)
- TUFTILE ADA Pad, Brick Red, 4 ft. x 2 ft. (TT2448-SA-BRD-1)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- CONDOR Anti-Slip Tape, Black, 4 in x 60 ft. (GRAN5014)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings