Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tapes, Grit Size Proprietary
Mfr # RC5001-18
Zoro # G912192029
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Annex B, DIN EN 16165, NFSI
- Series RC5001
- Product Form Roll
- Tape Adhesive Material Rubber
- Imperial Tape Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-18
- Zoro # G912192029
- UPC # 717364001290
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape Length | 60 ft |
Imperial Tape Width | 18 in |
Grit Size | 60 grit |
Details
Item | Anti-Slip Tape |
Standards | Annex B, DIN EN 16165, NFSI |
Series | RC5001 |
Product Form | Roll |
Tape Adhesive Material | Rubber |
Tape Resistance Properties | Chemical-Resistant, Oil-Resistant |
Liner Included | Yes |
Tape Brand | Jessup ReCon(TM) |
Specifications Met | Annex B, DIN EN 16165, NFSI |
Tape Backing Construction | Film |
Environment | Indoor and Outdoor |
Tape Thickness | 26 mil |
Minimum Application Temperature | -20 Degrees F |
Tape Color | Black |
Glow In The Dark | No |
Maximum Tape Performance Temperature | 175 Degrees F |
Tape Pattern | Solid |
Sub-Brand | ReCon(TM) |
Abrasive Grade | Fine Abrasive |
Fluorescent | No |
Minimum Tape Performance Temperature | -20 Degrees F |
Description
Anti-Slip Tape, Black, 18 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Abrasive Grade Fine Abrasive, Tape Adhesive Material Rubber, Tape Brand Jessup ReCon(TM), ReCon(TM), RC5001, Environment Indoor and Outdoor, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R798)
- NMC Danger Confined Space Authorized Personnel Only Sign, D643PB (D643PB)
- MILWAUKEE TOOL Safety Glasses, Clear Polarized (48-73-2021, 48-22-5506)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/32in H, Gothic (02271)
- 3M 6"W 24 grit Black Anti-Slip Tread 30ft. (710-6X30)
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Reflective Stripe Grit, PK4 (HTTG0624RP4)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- INCOM Marking Tape, Striped, Black/White, 3" W, Material: vinyl (VHT312)
- MIGHTY LINE Ind Floor Tape Markers, Foot, Brown, PK50 (BRNFTPRT)
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (17777-179-1875)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings