Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tapes, Grit Size Proprietary
Mfr # RC5001-12
Zoro # G012192073
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Annex B, DIN EN 16165, NFSI
- Tape Backing Construction Film
- Imperial Tape Length 60 ft
- Grit Size 60 grit
- Specifications Met Annex B, DIN EN 16165, NFSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-12
- Zoro # G012192073
- UPC # 717364001283
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape Length | 60 ft |
Grit Size | 60 grit |
Imperial Tape Width | 12 in |
Details
Item | Anti-Slip Tape |
Standards | Annex B, DIN EN 16165, NFSI |
Tape Backing Construction | Film |
Specifications Met | Annex B, DIN EN 16165, NFSI |
Tape Resistance Properties | Chemical-Resistant, Oil-Resistant |
Minimum Application Temperature | -20 Degrees F |
Tape Adhesive Material | Rubber |
Tape Brand | Jessup ReCon(TM) |
Series | RC5001 |
Tape Thickness | 26 mil |
Product Form | Roll |
Environment | Indoor and Outdoor |
Liner Included | Yes |
Tape Color | Black |
Tape Pattern | Solid |
Fluorescent | No |
Sub-Brand | ReCon(TM) |
Glow In The Dark | No |
Maximum Tape Performance Temperature | 175 Degrees F |
Minimum Tape Performance Temperature | -20 Degrees F |
Abrasive Grade | Fine Abrasive |
Description
Anti-Slip Tape, Black, 12 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Abrasive Grade Fine Abrasive, Tape Adhesive Material Rubber, Tape Brand Jessup ReCon(TM), ReCon(TM), RC5001, Environment Indoor and Outdoor, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Medium Weight Rain Suit, X-Large, Yellow (7025-SD XL)
- BOGS FOOTWEAR Size 7 Men's Steel Rubber Boot, Black (69172-001 M 7)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 8, PR (382L-08)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3703B)
- PROFESSIONAL PLASTICS Durasurf ADH-1 Side Tape, 0.020 Thick X 6.000 Wide X 54 FT [Each] (SDURASURF.020X6.000X54FT)
- GROTE Conspicuity Tape- 2X12- Slvr- 4Strips/Ba Conspicuty Tape, 40641-5 (40641-5)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Saftey Yellow-Roll (SAF.7560.R)
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- 3M Anti-Slip Tape, Black, 4 in x 60 ft. (610)
- MIGHTY LINE Ind Floor Tape Markers, Foot, Brown, PK50 (BRNFTPRT)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings