Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tapes, Grit Size Proprietary
Mfr # RC5001-1
Zoro # G012192011
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Annex B, DIN EN 16165, NFSI
- Imperial Tape Length 60 ft
- Grit Size 60 grit
- Environment Indoor and Outdoor
- Series RC5001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-1
- Zoro # G012192011
- UPC # 717364001276
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Imperial Tape Length | 60 ft |
Grit Size | 60 grit |
Imperial Tape Width | 1 in |
Details
Item | Anti-Slip Tape |
Standards | Annex B, DIN EN 16165, NFSI |
Environment | Indoor and Outdoor |
Series | RC5001 |
Minimum Application Temperature | -20 Degrees F |
Tape Resistance Properties | Chemical-Resistant, Oil-Resistant |
Product Form | Roll |
Tape Adhesive Material | Rubber |
Tape Brand | Jessup ReCon(TM) |
Specifications Met | Annex B, DIN EN 16165, NFSI |
Tape Backing Construction | Film |
Tape Thickness | 26 mil |
Liner Included | Yes |
Tape Color | Black |
Tape Pattern | Solid |
Minimum Tape Performance Temperature | -20 Degrees F |
Maximum Tape Performance Temperature | 175 Degrees F |
Sub-Brand | ReCon(TM) |
Abrasive Grade | Fine Abrasive |
Fluorescent | No |
Glow In The Dark | No |
Description
Anti-Slip Tape, Black, 1 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 26 mil, Abrasive Grade Fine Abrasive, Tape Adhesive Material Rubber, Tape Brand Jessup ReCon(TM), ReCon(TM), RC5001, Environment Indoor and Outdoor, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Glove, PR (2519BLC-L)
- PIP Nitrile Foam Coated Gloves, ATG, L, PK12 (34-800/L)
- LYLE Reflective Chock Wheels Stop Sign, 12 in H, 12 in W, Octagon, English, ST-016-12HA (ST-016-12HA)
- IRON AGE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- CONDOR Anti-Slip Tape, Yellow, 6 in x 2 ft., PK10 (GRAN12745)
- BRADY 1/2" x 50 ft. Blue Border Line Tape (121128)
- SAFETYSTEPTD ADA Warning Pad, Gray, 5 ft. L (SSTDRU3X523501)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 30 ft. (GRAN12615)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- WORLD RUG GALLERY Contemporary Abstract Non-Slip Stair Treads 8.6 x 26 Blue, 4PK (1521BLUE4PK)
- HILLMAN 2 in. W X 24 in. L Black/Yellow Reflective Safety Tape 1 pk, 5PK (840378)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings