Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tape, 1"x60 ft, PK12
Mfr # RC5001-1
Zoro # G008677393
product price: $364.99
/pk 12, $30.42/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-1
- Zoro # G008677393
- UPC # 717364001276
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Length | 60 ft |
Details
Item | Anti-Slip Tape |
Color | Black |
Description
Anti-Slip Tape,1 In.x60 ft, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELOCK Horn, 12/24VDC, White, 5-15/64 in. H (CN121092)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Gold, Polyester (IEX-MPLG-04-L)
- LYLE No Parking Any Time Sign, 18" x 12, R7-1-12HA (R7-1-12HA)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 6" W (8NEP4)
- JESSUP GRIPTAPE Griptape Roll, 11" x 60 ft., Black (3100-11-SB)
- GOODYEAR Goodyear "Commercial Moderna" Rubber Stair Treads - 10" x 36" (6 Pack) (10-104-018-6pk)
- SURFACE SHIELDS Surface Shields 3678067 34 x 19 in. Ramboard Stair Armor (3678067)
- STAIRMASTER 9" Stair Tread 3'6" Yellow-Black (500-YB36)
- HANDI RAMP Stair Nosing, Black, 48in W, Aluminum (NSN122748BK0)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings