Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Recon
Anti-Slip Tape, 12"x60 ft
Mfr # RC5001-12
Zoro # G508677398
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 60 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Recon
- MFR # RC5001-12
- Zoro # G508677398
- UPC # 717364001283
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12 in |
Length | 60 ft |
Details
Item | Anti-Slip Tape |
Color | Black |
Description
Anti-Slip Tape, 12 In.x60 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A4, 18 in Length, Thumbhole, Black, L (KP1T18TH)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479P65 (479P65)
- NAPCO Fire Pull Station, 4" Depth (FWC-CNV-PULL)
- NMC Post Drive Cap (PDC)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- MUTUAL INDUSTRIES 3" X 300' Peligro Danger (Red) (17779-52-0300)
- RUST-OLEUM Stair Tread, Yellow/Black, 32in W (271798)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- BRADY Brady® 104314 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Blue (104314)
- 3M Safety-Walk Tapes and Treads 370, Gray, (370)
- SKID GUARD ANTI-SLIP TAPE BLACK 8'L (61202)
- Jessup Recon Anti-slip tapes, Treads & Stair Nosings