Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Griptape
Griptape Sheet, 9" x 33", Black, PK20
Mfr # 3100-9X33-SB-BX
Zoro # G5044860
product price: $95.19
/pk 20, $4.76/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Color Black
- Material Silicon Carbide
- Length 33"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Griptape
- MFR # 3100-9X33-SB-BX
- Zoro # G5044860
- UPC # 717364393326
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 9" |
Length | 33" |
Details
Item | Grip Tape Sheet |
Color | Black |
Material | Silicon Carbide |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Griptape Sheet,9 In. x 33 In.,Black,Package Quantity 20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Eyewash Assembly w/ Supply Stem (S39-394)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 1/16" (26183)
- AZAR DISPLAYS 4.25"W x 5.5"H Two-Sided Nameplate, PK10 (192813)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Orange, 5XL (8384)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., White (3310-9-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Black (3100-9-SB)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black (3100-9X33-SB)
- JESSUP GRIPTAPE Griptape Roll, 8" x 60 ft., Black (3100-8-SB)
- JESSUP GRIPTAPE Griptape Roll, 9.5" x 60 ft., Black (3100-9.5-SB)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3200-11-SB)
- SUPERGRIT 3" Stair nosing-3'0" length Black (231BF-BLA3)
- Jessup Griptape Anti-slip tapes, Treads & Stair Nosings