Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Griptape
Griptape Sheet, 8" x 33", Black
Mfr # 3100-8X33-SB
Zoro # G5044608
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Silicon Carbide
- Length 33"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Griptape
- MFR # 3100-8X33-SB
- Zoro # G5044608
- UPC # 717364833310
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 8" |
Length | 33" |
Details
Item | Grip Tape Sheet |
Color | Black |
Material | Silicon Carbide |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Griptape Sheet,8 In. x 33 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK (34-C234/XS)
- LYLE Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1154-RD_7X5 (U7-1154-RD_7X5)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, M (1BC75)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, L (5T913)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Black (3100-9-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., White (3310-9-SB)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black (3100-9X33-SB)
- JESSUP GRIPTAPE Griptape Roll, 12" x 60 ft., Black (3100-12-SB)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black, PK20 (3350-9X33-SB-BX)
- JESSUP GRIPTAPE Griptape, 9" x 33", Neon Yellow, PK20 (3390-9X33-SB-BX)
- TOP TAPE & LABEL. Self-Adhesive Anti-Slip Floor Tape in Rolls - 2Wx60'L Roll - Black/Yellow Stripes (SG3902YB)
- Jessup Griptape Anti-slip tapes, Treads & Stair Nosings