Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Griptape
Griptape Roll, 9.5" x 60 ft., Black
Mfr # 3100-9.5-SB
Zoro # G5044818
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Silicon Carbide
- Length 60 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Griptape
- MFR # 3100-9.5-SB
- Zoro # G5044818
- UPC # 717364395313
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 9-1/2" |
Length | 60 ft. |
Details
Item | Griptape Roll |
Color | Black |
Material | Silicon Carbide |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Griptape Roll,9.5 In. x 60 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Chemical Resistant Gloves, Neoprene, L, 1 PR (6948)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Pinlock (4-Point), White (19331)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 8, PR (11-818)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586TLYXL000100)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3200-11-SB)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black, PK20 (3350-9X33-SB-BX)
- JESSUP GRIPTAPE Griptape Roll, 8" x 60 ft., Black (3100-8-SB)
- JESSUP GRIPTAPE Griptape Roll, 11" x 60 ft., Black (3100-11-SB)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black, PK100 (3100-9X33-100-BX)
- JESSUP GRIPTAPE Griptape Roll, 12" x 60 ft., Black (3100-12-SB)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-405)
- Jessup Griptape Anti-slip tapes, Treads & Stair Nosings