Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Griptape
Griptape Roll, 9" x 60 ft., Yellow
Mfr # 3335-9-SB
Zoro # G5044580
original price:
$80.74
8% off
new price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Griptape
- MFR # 3335-9-SB
- Zoro # G5044580
- UPC # 717364333599
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Details
Item | Griptape Roll,9" x 60 ft.,Yellow |
Description
Griptape Roll,9 In. x 60 ft.,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Rountangle w/Trim And Plast. Back 2 T Bk (DRTABS18X26)
- CHICAGO PROTECTIVE APPAREL Chicago Protective Apparel - 593-GR-BB - 18 in Arm Guards (593-GR-BB)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-68-499-10)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 12PK (9366XL)
- JESSUP GRIPTAPE Griptape Roll, 9.5" x 60 ft., Black (3100-9.5-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., White (3310-9-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Black (3100-9-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Clear (3305-9-SB)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black (3100-9X33-SB)
- JESSUP GRIPTAPE Griptape, 9" x 33", Neon Yellow, PK20 (3390-9X33-SB-BX)
- VULTURE Floor Marking Tape, Yellow, Roll, 2"W (CON2RY)
- Jessup Griptape Anti-slip tapes, Treads & Stair Nosings