Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Griptape
Griptape Roll, 9" x 60 ft., Camouflage
Mfr # 3395-9-SB
Zoro # G5045000
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Griptape
- MFR # 3395-9-SB
- Zoro # G5045000
- UPC # 717364339591
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Details
Item | Griptape Roll,9" x 60 ft.,Camouflage |
Description
Griptape Roll,9 In. x 60 ft.,Camouflage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 3 ft. L x Vinyl Foam, 15/16" Thick (3956509172X3)
- GENUINE GRIP Boots, 10, EE, Black, Plain, Mens, PR (3800-10W)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (P2AQRW01A000)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (A010CA02)
- JESSUP GRIPTAPE Griptape Roll, 12" x 60 ft., Black (3100-12-SB)
- JESSUP GRIPTAPE Griptape, 9" x 33", Neon Yellow, PK20 (3390-9X33-SB-BX)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black, PK20 (3350-9X33-SB-BX)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Black (3100-9-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Neon Green (3380-9-SB)
- JESSUP GRIPTAPE Griptape Roll, 8" x 60 ft., Black (3100-8-SB)
- ROPPE Stair Tread Rubber Round Nose 42inL - Black (42811P100)
- Jessup Griptape Anti-slip tapes, Treads & Stair Nosings