Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Griptape
Griptape Roll, 8" x 60 ft., Black
Mfr # 3100-8-SB
Zoro # G5044632
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8"
- Color Black
- Material Silicon Carbide, Adhesive: Rubber
- Length 60 ft.
- Thickness 0.028"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jessup Griptape
- MFR # 3100-8-SB
- Zoro # G5044632
- UPC # 717364383310
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 8" |
Length | 60 ft. |
Details
Item | Commercial Grade Anti Slip Grit Roll |
Color | Black |
Material | Silicon Carbide, Adhesive: Rubber |
Thickness | 0.028" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Griptape Roll,8 In. x 60 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, GT304 Series (G304)
- BRADY Lockout Rack, Unfilled, 14-1/2 In H (MS-RACK)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, M (FRS160-MBL MED REG)
- WHEELOCK HornStrobe, 12/24VDC, WHT/NoLTR, 5-15/64inH (CN121096)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Clear (3305-9-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., White (3310-9-SB)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black, PK100 (3100-9X33-100-BX)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3200-11-SB)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black, PK20 (3350-9X33-SB-BX)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Black (3100-9-SB)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- Jessup Griptape Anti-slip tapes, Treads & Stair Nosings