Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Griptape
Griptape Roll, 12" x 60 ft., Black
Mfr # 3100-12-SB
Zoro # G5044617
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Color Black
- Material Silicon Carbide, Adhesive: Rubber
- Length 60 ft.
- Thickness 0.028"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Griptape
- MFR # 3100-12-SB
- Zoro # G5044617
- UPC # 717364312310
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 60 ft. |
Details
Item | Commercial Grade Anti Slip Grit Roll |
Color | Black |
Material | Silicon Carbide, Adhesive: Rubber |
Thickness | 0.028" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Griptape Roll,12 In. x 60 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Cooling Vest, Med (CV02)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- ULTRATECH Drum Spill Containment Pallet, 53" L (1011)
- KAREWEAR Welding Jacket, Green, Sateen w/Cane Back and Kevlar Thread, L (804GRCNL)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black (3100-9X33-SB)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3100-10-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Black (3100-9-SB)
- JESSUP GRIPTAPE Griptape Roll, 9.5" x 60 ft., Black (3100-9.5-SB)
- JESSUP GRIPTAPE Griptape Roll, 11" x 60 ft., Black (3100-11-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., White (3310-9-SB)
- JESSUP SAFETY TRACK Tape, Black, 24"x30 ft. (3810-24X30)
- Jessup Griptape Anti-slip tapes, Treads & Stair Nosings