Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Griptape
Griptape Roll, 10" x 60 ft., Black, PK20
Mfr # 3325-9X33-SB-BX
Zoro # G5045061
product price: $80.95
/pk 20, $4.05/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Griptape
- MFR # 3325-9X33-SB-BX
- Zoro # G5045061
- UPC # 717364325921
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Details
Item | Griptape Roll,10" x 60 ft.,Black,Package Quantity 20 |
Description
Griptape Roll,10 In. x 60 ft.,Black,Package Quantity 20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Dewatering Filter Bag, 6 ft. X 6 ft. (430606)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (9378KF)
- CONDOR Hairnet, Black, Nylon PK144 (29JW50)
- FOREST-LITE Wildland Fire Hose, Dia. 1-1/2 In., White (G55H15F100N)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black (3100-9X33-SB)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black, PK100 (3100-9X33-100-BX)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3100-10-SB)
- JESSUP GRIPTAPE Griptape Roll, 9.5" x 60 ft., Black (3100-9.5-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Neon Green (3380-9-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Black (3100-9-SB)
- 3M Anti-Slip Tape, White, 60ft.Lx1inH (280-1X60)
- Jessup Griptape Anti-slip tapes, Treads & Stair Nosings