Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Griptape
Griptape Roll, 10" x 60 ft., Black
Mfr # 3100-10-SB
Zoro # G5044599
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color Black
- Material Silicon Carbide
- Length 60 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Griptape
- MFR # 3100-10-SB
- Zoro # G5044599
- UPC # 717364310316
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 10" |
Length | 60 ft. |
Details
Item | Griptape Roll |
Color | Black |
Material | Silicon Carbide |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified |
Legend | No Legend |
Description
Griptape Roll,10 In. x 60 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Propane Gas Sign, D84R (D84R)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- SIGNMISSION No Trespassing Protected By Video Trespasser Prose Aluminum, 18" H, A-1824-24944 (A-1824-24944)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Clear (3305-9-SB)
- JESSUP GRIPTAPE Griptape Roll, 9.5" x 60 ft., Black (3100-9.5-SB)
- JESSUP GRIPTAPE Griptape Roll, 8" x 60 ft., Black (3100-8-SB)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., White (3310-9-SB)
- JESSUP GRIPTAPE Griptape Roll, 10" x 60 ft., Black (3200-11-SB)
- JESSUP GRIPTAPE Griptape Sheet, 9" x 33", Black, PK100 (3100-9X33-100-BX)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (300BLA3-6)
- Jessup Griptape Anti-slip tapes, Treads & Stair Nosings