Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
Safety Grd PL Flm, 1"x100 ft., Glw/Bk, PK12
Mfr # 7760-1-STP-ROLL-N
Zoro # G5043908
product price: $205.99
/pk 12, $17.17/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color Photoluminescent, Stripe: Black
- Material Adhesive: Acrylic
- Length 100 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU marine Equipment Directive; PSPA Class C; JIS Z9100; IBC; IFC; UL 1994 Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 7760-1-STP-ROLL-N
- Zoro # G5043908
- UPC # 717364776112
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 100 ft. |
Details
Item | UL1994 Printed Safety Grade Tape |
Color | Photoluminescent, Stripe: Black |
Material | Adhesive: Acrylic |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU marine Equipment Directive; PSPA Class C; JIS Z9100; IBC; IFC; UL 1994 Listed |
Pattern | Striped |
Description
Safety Grd PL Flm,1 In.x100 ft.,Glw/Bk,Package Quantity 12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 6, Black, PR (RB423)
- NAUTILUS SAFETY FOOTWEAR Size 10 WESTSIDE ST, WOMENS PR (N1435-10M)
- JAMCO Gas Cylinder Cabinet, 33x21, Capacity 2 (CW130YP)
- CONDOR Men's Brown Cotton Duck Jacket size L (4KXF7)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- CONDOR Anti-Slip Cleat, 6 in x 2 ft., PK10 (GRAN13545)
- GATOR GRIP Traction Tape, Black, 1"x60 ft. (SG3101B)
- MIGHTY LINE Floor Marking Tape, Roll, Black, Solid, PVC (4RBLK)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 3 x 100' (AS300)
- MASTERCOOL LEAK DETCTR INTELLASENSE MINI REFRIGERNT (ME55900)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings