Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
Safety Grd Glow Film Roll, 54"x150 ft., PL
Mfr # 7825-54X150-T
Zoro # G5043792
product price: $17,470.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$17,470.99
Free 30-Day Returns
Key Features
- Width 54"
- Color Photoluminescent
- Material PVC
- Length 150 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 7825-54X150-T
- Zoro # G5043792
- UPC # 717364782540
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 54" |
Length | 150 ft. |
Details
Item | High Performance Roll |
Color | Photoluminescent |
Material | PVC |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072 |
Legend | No Legend |
Description
Safety Grd Glow Film Roll,54 In.x150 ft.,PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG740 Fleece Mild Condition Cold Weather Work Glove (DPG740M)
- 3M DBI-SALA Positioning Lanyard, 20-1/2", Silver (5920050)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-703-5PK (HWL-535-703-5PK)
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- MUTUAL INDUSTRIES 3" X 1000' Caution Do Not Enter (Yel) Barricade Tape, 10Rls (17779-25-3000)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- VIGIL ANTISLIP Stair Nosing, 23-39/64 in. W, 5-7/64 in. D (02-435)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- FIBERGRATE Stair Tread, ISOFR, 1 1/2 x 10 1/2 In, 2 Ft (873330)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings