Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
Safety Grade Rgd Matte Glw, 23.5"x53.5"
Mfr # 7812-24X54-R-M
Zoro # G5043829
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Photoluminescent
- Material PVC
- Length 54"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; APTA SS-P5-002-98 (Rev. 3); APTA SS-P5-004-99 (Rev. 2) Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jessup Glo Brite
- MFR # 7812-24X54-R-M
- Zoro # G5043829
- UPC # 717364781543
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 24" |
Length | 54" |
Details
Item | Rigid Matte Sheet |
Color | Photoluminescent |
Material | PVC |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; APTA SS-P5-002-98 (Rev. 3); APTA SS-P5-004-99 (Rev. 2) Standards |
Legend | No Legend |
Description
Safety Grade Rgd Matte Glw,23.5 In.x53.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, Trek Dry(R)/TPR (SMC-C91-009)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, M, 1 PR (IMPC5-88-009)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO LIM)
- DELTANA Numbers, Solid Brass Lifetime Brass 4" (RN4-0)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- GATOR GRIP Traction Tape, Glow, Gator Grip, 2"x60ft. (SG4202PH)
- C.H. HANSON TAPE FLOOR MARKING2""X54' (15045)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (300BLA3-6)
- ULTRATECH Retrofit ADA Warning Pad, 4 ft. L, 2 ft. W (0751)
- PROFESSIONAL PLASTICS Durasurf ADH-1 Side Tape, 0.020 Thick X 6.000 Wide X 54 FT [Each] (SDURASURF.020X6.000X54FT)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings