Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
PL Glow Film Roll, 2"x30 ft., Red Strp, PK3
Mfr # 7520-2-STRIPE-R
Zoro # G5044300
product price: $262.99
/pk 3, $87.66/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Material Film: Polyester, Adhesive: Acrylic
- Length 30 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 7520-2-STRIPE-R
- Zoro # G5044300
- UPC # 717364752185
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 30 ft. |
Details
Item | Safety Grade Egress Tape |
Color | Photoluminescent, Stripe: Red |
Material | Film: Polyester, Adhesive: Acrylic |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B |
Legend | No Legend |
Pattern | Striped |
Description
PL Glow Film Roll,2 In.x30 ft.,Red Strp,Package Quantity 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Leather, 11" L, PR (IEX-MIGR5-05-XL)
- PYRAMEX Crinkle Latex Glove with 10G Knit Liner, Size XXL, 12PK (GL503X2)
- NMC Fire Extinguisher Sign (VS31W)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, 2XL, Orange/Yellow, Spandex, Neoprene (EXO-HVP-06-XXL)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (333BLA4-6)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- HANDI TREADS Stair Nosing, Yellow, 36" W, 2-3/4" D (NSN122736YL0)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings