Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
PL Glow Film 7550 Roll, 3" x 30 ft., PK2
Mfr # 7550-3
Zoro # G5044127
product price: $418.99
/pk 2, $209.50/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Photoluminescent
- Material Film: Polyester, Adhesive: Acrylic
- Length 30 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 7550-3
- Zoro # G5044127
- UPC # 717364755308
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 30 ft. |
Details
Item | Safety Grade Egress Tape |
Color | Photoluminescent |
Material | Film: Polyester, Adhesive: Acrylic |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1 |
Legend | No Legend |
Description
PL Glow Film 7550 Roll,3 In. x 30 ft.,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3022-XL (10))
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, Black (VEN6146N)
- CONDOR Leather Gloves, L, PR (2AP24)
- GLOVEWORKS RDT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (GWBN48100)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 2" W (RF6GN)
- INCOM FloorMarkingTape, L, Blue, 6inLx6inW, PK25 (LM110B)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- SUPERGRIT 3" Stair Nosing 3'6" Black-Drilled (131-BLA36)
- SIMPSON STRONG-TIE Angle A33 (A33)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings