Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
PL Glow Film 7530 Tread, 3", Circle, PK200
Mfr # 7530-3-CIR-20
Zoro # G5044212
product price: $404.99
/pk 200, $2.02/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Photoluminescent
- Material Film: Polyester, Adhesive: Acrylic
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18)
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 7530-3-CIR-20
- Zoro # G5044212
- UPC # 717364753328
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Diameter | 3" |
Details
Item | Circle Egress Marking |
Color | Photoluminescent |
Material | Film: Polyester, Adhesive: Acrylic |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18) |
Legend | No Legend |
Description
PL Glow Film 7530 Tread,3 In.,Circle,Package Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY PG500, Disposable Poly Gloves, Poly, M, 2 PK, Clear (PG500M-2-X-S)
- CONDOR Reading Glasses, +2.25, Clear, Plycrbnt (6PPC4)
- ZORO SELECT Plastic Chain, 2", 100 ft. L, Blue (50006-100)
- MECHANIX WEAR CarbonX Level 10 Fire Retardant Gloves, S, Black, PR (CXG-L10 LRG)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- STAIRMASTER Stair Nosing, Black, 42" W, 3" D (333FT3-6)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (3RGRY)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (M17777-179-1875)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- INCOM FloorMarkingTape, T, Yellow, 6inLx6inW, PK25 (LM130Y)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings