Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
PL Glow Film 7530 Tread, 3", Arrow, PK200
Mfr # 7530-3-ARW-20
Zoro # G5044230
product price: $404.99
/pk 200, $2.02/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Photoluminescent
- Material Film: Polyester, Adhesive: Acrylic
- Length 3"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18)
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 7530-3-ARW-20
- Zoro # G5044230
- UPC # 717364753304
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 3" |
Details
Item | Arrow Egress Marking |
Color | Photoluminescent |
Material | Film: Polyester, Adhesive: Acrylic |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18) |
Legend | No Legend |
Description
PL Glow Film 7530 Tread,3 In.,Arrow,Package Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboot, Mens, 10, 4-Buckle, Blk, Rubber, PR (6AJ72)
- MASTER LOCK Padlock Station, Unfilled, 1 Component (S125)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- ACUDOR Safety Ladder Extension (SLE-Y)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- ZORO SELECT Stair Edging, Silver, 36in W, Aluminum (2RRW3)
- RUST-OLEUM Landing Tile Cover, Yellow/Blk, 47-1/4in W (271816)
- 3M Anti-Slip Tape, Black, 2 in x 60 ft. (310-2X60)
- 3M SAFETY-WALK Safety-Walk Slip-Resistant Medium Resilient Tread Rolls, 1 in. x 60 ft, Black, 4PK (MCO 19293)
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings