Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
PL Glow Film 7530 Roll, 3" x 30 ft., PK2
Mfr # 7530-3
Zoro # G5044221
product price: $327.99
/pk 2, $164.00/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Film: Polyester, Adhesive: Acrylic
- Length 30 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18)
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 7530-3
- Zoro # G5044221
- UPC # 717364753038
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 30 ft. |
Details
Item | Safety Grade Egress Tape |
Color | Photoluminescent |
Material | Film: Polyester, Adhesive: Acrylic |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18) |
Legend | No Legend |
Description
PL Glow Film 7530 Roll,3 In. x 30 ft.,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 500 PK, Blue (GPLHD86100)
- BEKINA Insoles for Steplite EasyGrip Series Boots, Size 7 (B101/9980P910-07)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, Medium (PW9230M)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (96781XS)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- RUST-OLEUM Stair Nosing, Ylw, 48inW, Plstic/Fiberglass (271820)
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (M17777-179-1875)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Red, PK200 (RDOT2.7)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 2x 15' (SGT-YBD-13)
- SAFETYSTEPTD ADA Warning Pad, 5ft. L, 1" D, Peel & Stick (SSTDPB3X523504)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings