Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
PL Glow Film 7520 Roll, 2" x 30 ft., PK3
Mfr # 7520-2
Zoro # G5044468
product price: $233.99
/pk 3, $78.00/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Photoluminescent
- Material Film: Polyester, Adhesive: Acrylic
- Length 30 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 7520-2
- Zoro # G5044468
- UPC # 717364752024
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 30 ft. |
Details
Item | Egress Tape |
Color | Photoluminescent |
Material | Film: Polyester, Adhesive: Acrylic |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B |
Legend | No Legend |
Description
PL Glow Film 7520 Roll,2 In. x 30 ft.,Package Quantity 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XL (48-73-8633)
- MAGID DROC AeroDex 18Gauge Extremely Lightweight Polyurethane Coated Work Glove Cut Level A7 (GPD782-8)
- BLUE DEMON Micro-TIG welding glove, light duty, size M, PINK (BDWG-MICROTIG-PINK-M)
- HEXARMOR Coated Gloves, Green/White, Size M, PR (3050-M (8))
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- CAMCO GRIP TAPE, BLACK & YELLOW, 2IN X 15FT (25405)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 3"W (RF3OR)
- PROFESSIONAL PLASTICS GPO-3 Angle #2885 UTR1494, 0.250 X 3.000 X 3.000, 10 FT (PGPO3ANGLE2885-10)
- 3M Anti-Slip Tape, Safety Yellow, 4 in x 60ft (630-4X60)
- SHURTAPE Film Tape, Green, 50mm x 33m, PK24 (202851)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings