Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
PL Glo Film Rl High Tack, 3"x30 ft., PK2
Mfr # 7560-HT-3
Zoro # G5043923
product price: $460.99
/pk 2, $230.50/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Photoluminescent
- Material Film: Polyester, Adhesive: Acrylic
- Length 30 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class C; JIS Z9100; IMO Resolution A.752 (18); IBC; APTA SS-PS-004-99 Rev 2
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 7560-HT-3
- Zoro # G5043923
- UPC # 717364756923
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 30 ft. |
Details
Item | High Tack Egress Tape |
Color | Photoluminescent |
Material | Film: Polyester, Adhesive: Acrylic |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class C; JIS Z9100; IMO Resolution A.752 (18); IBC; APTA SS-PS-004-99 Rev 2 |
Legend | No Legend |
Description
PL Glo Film Rl High Tack,3 In.x30 ft.,Package Quantity 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Pull Rod, Sst, 29In. (AP050-079)
- SAFE KEEPER 10ft Cable SRL (PCGS10FT-SK)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-708SFR-UV)
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-10943 (TCSL2-10943)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 2" W (RF6BL)
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- TUFTILE ADA Pad, Brick Red, 4 ft. x 2 ft. (TT2448-SA-BRD-1)
- MIGHTY LINE Industrial Floor Tape, Roll, Purple, Vinyl (4RP)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121126)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings