Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
Glw Flm Rl, 54"x150 ft., for Sub-Surf Prnt
Mfr # 560-54X150-T
Zoro # G5044538
product price: $6,229.99
/ea
Free Shipping & Returns
$6,229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 54"
- Color Photoluminescent
- Material Film: Polyester, Adhesive: Acrylic
- Length 150 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class C; JIS Z9100; IMO Resolution A.752 (18)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 560-54X150-T
- Zoro # G5044538
- UPC # 717364560544
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 54" |
Length | 150 ft. |
Details
Item | Safety Grade Laminating Film Tape |
Color | Photoluminescent |
Material | Film: Polyester, Adhesive: Acrylic |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class C; JIS Z9100; IMO Resolution A.752 (18) |
Legend | No Legend |
Description
Glw Flm Rl,54 In.x150 ft.,for Sub-Surf Prnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, L (9), 100 PK, Blue (56JT49)
- 3M 3M 6000 Series Nose Cup Assembly (3M 6894)
- MIGHTY LINE Floor Marking Tape, 2In W, 100 ft. L (2RR)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, Large, 12 Pairs (34-8743/L)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (3RWCHVRED)
- ACCUFORM OSHA DANGER PLASTIC BARRICADE TAPE MPT12 (MPT12)
- GATOR GRIP Gator Grip, Heavy Duty, Black, 2"x50ft. (SG6502B)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (511BY4-6)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings