Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
Glw Flm Rl, 54"x150 ft., for Sub-Surf Prnt
Mfr # 550-54X150-T
Zoro # G5044510
original price:
$4,813.76
6% off
new price: $4,492.99
/ea
Free Shipping & Returns
$4,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 54"
- Color Photoluminescent
- Material Film: Polyester, Adhesive: Acrylic
- Length 150 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; IMO Resolution A.752 (18)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 550-54X150-T
- Zoro # G5044510
- UPC # 717364550545
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 54" |
Length | 150 ft. |
Details
Item | Safety Grade Laminating Film Tape |
Color | Photoluminescent |
Material | Film: Polyester, Adhesive: Acrylic |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; IMO Resolution A.752 (18) |
Legend | No Legend |
Description
Glw Flm Rl,54 In.x150 ft.,for Sub-Surf Prnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Wood Only No Trash Sign, Landscape (OS-NS-A-1824-L-19065)
- SAFE HANDLER Hyline Clear Lens Color Temple, Variety Safety Glasses (12-Pack) (SH-HYSG-CLLCT-ES01-12)
- TECHNICHE L/XL PCM Cooling Vest, Black (6626-BK-L/XL)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, M, 12PK (PGP05T-M)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (300YB3)
- HILLMAN 2 in. W X 24 in. L Silver Reflective Safety Tape 1 pk, 5PK (840382)
- PROFESSIONAL PLASTICS GPO-3 Angle #2880 UTR1494, 0.125 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2880-10)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3886GR)
- JESSUP GRIPTAPE Griptape, 9" x 33", Neon Yellow, PK20 (3390-9X33-SB-BX)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings