Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
Glow Film Sheet, 24"x40", PL Rigid, PK10
Mfr # 7520-24X40-R
Zoro # G5044477
product price: $288.99
/pk 10, $28.90/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Color Photoluminescent
- Length 40"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 7520-24X40-R
- Zoro # G5044477
- UPC # 717364752246
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 24" |
Length | 40" |
Details
Item | Rigid Glow Film Sheet |
Color | Photoluminescent |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class B |
Legend | No Legend |
Description
Glow Film Sheet,24 In.x40 In.,PL Rigid,Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Reflective Number 2, 10PK (B00578)
- ERB SAFETY Safety Vest, Zipper, Hi-Viz, Lime, M (61200)
- DANNER 6-Inch Work Boot, D, 8, Brown, PR (13879-8D)
- BRADY Lockout Padlock, KD, Purple, 1-3/4"H, PK6 (104916)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- STAIRMASTER 9" Stair Tread 4'0" Black (500-BLA4)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (311YB4)
- CONDOR AntiSlip Tape, 60 ftLx24 inW, YLW, 46 Grit (GRAN15291)
- INCOM Message Floor Tape, FIRE AISLE CLEAR (WTP105)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings