Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Glo Brite
Glow Egress Roll, 1"x100 ft., PK12
Mfr # 50F-1
Zoro # G5044547
product price: $1,899.99
/pk 12, $158.33/ea
Free Shipping & Returns
$1,899.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1"
- Color Photoluminescent
- Material Adhesive: Acrylic
- Length 100 ft.
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; MEA No: 241-05-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Glo Brite
- MFR # 50F-1
- Zoro # G5044547
- UPC # 717364751102
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 100 ft. |
Details
Item | MEA Printed Tape |
Color | Photoluminescent |
Material | Adhesive: Acrylic |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; IMO RES A.752 (18); EU Marine Equipment Directive; PSPA Class C; JIS Z9100; NYC RS6-1; MEA No: 241-05-M |
Description
Glow Egress Roll,1 In.x100 ft.,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 34-419 Pig Skin And Spandex Gloves (34-419)
- MCR SAFETY Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Blue/White, S, PR (FG305S)
- RADIANS Gloves FDG Coat High Visibility Work Glove - M PR (RWG31M)
- ZORO SELECT Tag, Eye Wash/Shower Inspection, 4 in W x 7 in H, Polyester, Indoor/Outdoor, 10 Pack, White/Green (2RMU6)
- JESSUP GLO BRITE Safety Grade PL Film Roll, 1"x100 ft., Glw (7760-1-ROLL-N)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 30 ft. (GRAN12615)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- TUFTILE ADA Warning Pad, Yellow, 5ft Lx2 (TT2460-SA-YEL-1)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Ultra Grip Black-Roll (UGB.0160.R)
- HESKINS LLC Heskins Hazard Safety Grip„¢ Anti Slip Tape, Black/Yellow, 2" x 60', 60 Grit (3401005000060DUA)
- TUFFMARK Tuff Mark Tape, Yellow, 2"x100ft (TM1102Y)
- Jessup Glo Brite Anti-slip tapes, Treads & Stair Nosings