Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tread, White, .75"x7.5", PK102
Mfr # 4100-.75X7.5
Zoro # G5041360
product price: $61.69
/pk 102, $0.60/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color White
- Material Vinyl, Adhesive: Acrylic
- Length 7-1/2"
- Thickness 0.027"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4100-.75X7.5
- Zoro # G5041360
- UPC # 717364410757
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 7-1/2" |
Details
Item | Fine Grade Anti Slip Strip |
Color | White |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.027" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tread,White,.75 In.x7.5 In.,Package Quantity 102, Package Quantity 102
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL (8381)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT39)
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2OM)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Lace Up, Oxford, PR (CA1520)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- INCOM Floor Mrking Tape, Circle, Blue, 3"dia, PK25 (LM200B)
- MUTUAL INDUSTRIES 3" X 1000' Cuidado Caution Barricade Tape(Yel) 10Per (17779-51-3000)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Yllw (RST104)
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 2 x 2 ft. (750)
- ELECTRIDUCT Anti-Slip 60 Grit High Traction Tape- 2" x 25ft- Fluorescent Yellow (TAPE-AST-AS101-200-25-YL)
- WOOSTER Rolr Covr Grn/Wht 14"W (R185-14)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings