Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tread, White, .75"x17.5", PK52
Mfr # 4100-.75X17.5
Zoro # G5041379
product price: $58.55
/pk 52, $1.13/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color White
- Material Vinyl, Adhesive: Acrylic
- Length 17-1/2"
- Thickness 0.027"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4100-.75X17.5
- Zoro # G5041379
- UPC # 717364407511
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 17-1/2" |
Details
Item | Fine Grade Anti Slip Strip |
Color | White |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.027" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tread,White,.75 In.x17.5 In.,Package Quantity 52, Package Quantity 52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Dark H (1510034-004)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140183)
- SALISBURY Arc Flash Replacement Chin Cup (AS12CLR)
- TIMBERLAND PRO Work Shoes, Alloy, Womens, 9.5M, Brown, PR (63189)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- STAIRMASTER 9" Stair Tread 3'0" Yellow-Black (500-YB3)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (FBM1260R)
- SUPERGRIT 3" Stair nosing-5'0" length Black (630A-BLA5)
- MUTUAL INDUSTRIES 3" X 1000' Cuidado Caution Barricade Tape(Yel) 10Per (17779-51-3000)
- INCOM Non-Skid Step Tape 1 roll Black/Yellow Hazard Stripe 60' L x 2" W (FLM640-HZ)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings