Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tread, White, .75"x17.5", PK400
Mfr # 4100-.75X17.5-8
Zoro # G5041290
product price: $299.99
/pk 400, $0.75/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Color White
- Material Vinyl, Adhesive: Acrylic
- Length 17-1/2"
- Thickness 0.027"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4100-.75X17.5-8
- Zoro # G5041290
- UPC # 717364407580
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 17-1/2" |
Details
Item | Fine Grade Anti Slip Strip |
Color | White |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.027" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tread,White,.75 In.x17.5 In.,Package Quantity 400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Non-Flammable Gas Placard, Vinyl, PK25 (Z-RVW3)
- TILLMAN 9Oz Grn Pant-36X34 (67003634)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- SAFE HANDLER Disposable Food Handling Light Poly Aprons, OSFM, White (100-Pack) (BLKC-ESPE-AP1W)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- 3M SCOTCHLITE Reflective Sfty Tape Wht 1X36 (03455C)
- HESKINS LLC Heskins Standard Safety Grip„¢ Anti Slip Tape, Black, 1" x 60', 60 Grit (H3401002500060NUA)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Industrial Brown-Roll (INB.0360.R)
- MIGHTY LINE Industrial Floor Tape, Roll, Brown, Vinyl (3RBRN)
- MIGHTY LINE Floor marking, Yellow, 10x15in, Arrow, PK20 (ARROW15Y)
- MIGHTY LINE Floor marking, Yellow, 2 inx2 in, Roll (MT201)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings