Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tread, Sandstone, .75"x17.5", PK400
Mfr # 4100-.75X17.5-8S
Zoro # G5041333
product price: $358.99
/pk 400, $0.90/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Sandstone
- Material Vinyl, Adhesive: Acrylic
- Thickness 0.027"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4100-.75X17.5-8S
- Zoro # G5041333
- UPC # 717364437587
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 17-1/2" |
Details
Item | Fine Grade Anti Slip Strip |
Color | Sandstone |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.027" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tread,Sandstone,.75 In.x17.5 In.,Package Quantity 400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Soft, Leather, Universal, PR (6991)
- ARIAT FR Carpenter Pants, Men's, L, 35/32 (10017226)
- SKECHERS Athletic Shoes, 11, EE, Black, Plain, PR (77040EW -BLK 11)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE3.75)
- HANDI RAMP Stair Nosing, Safety Ylw, 30in W, Aluminum (NSN122730YL0)
- SUPERGRIT 3" Stair nosing-4'6" length Yellow (231BF-YEL46)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 6"x60 ft. (SG3306Y)
- PERFORMANCE TOOL 2x16'BLKYEL Grip Tape (W514)
- INCOM Floor Marking Tape, Circle, Red, 6"dia, PK25 (LM190R)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings