Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tread, Clear, .75"x7.5", PK50
Mfr # 4100-.75X7.5-12CL
Zoro # G5041318
product price: $240.99
/pk 50, $4.82/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Clear
- Material Vinyl, Adhesive: Acrylic
- Length 7-1/2"
- Thickness 0.027"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4100-.75X7.5-12CL
- Zoro # G5041318
- UPC # 717364417121
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 7-1/2" |
Details
Item | Fine Grade Anti Slip Strip |
Color | Clear |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.027" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tread,Clear,.75 In.x7.5 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "4", 2" Circle, Fluorescent Pink, 500/Roll (DL6772)
- NMC Danger High Voltage Sign - Bilingual (ESD49RB)
- 5.11 Rain Pant, Mens, M/L, Black, 35-1/2Inseam (48057)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, S, 1 PR (N9676GS)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- STAIRMASTER 9" Stair Tread 4'0" Black (500-BLA4)
- GLOBAL INDUSTRIAL Floor Tape Applicator, Up To 4-1/2 Wide Tape (708175)
- INCOM Glow-in-the-Dark Marking Tape, Circle (GTCL30)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (300BLA3-6)
- HY-KO 48In Yellow Fiberglass Driveway Marker, 36PK (A20239)
- ACCUFORM OSHA DANGER PLASTIC BARRICADE TAPE MPT12 (MPT12)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings