Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tread, Clear, .75"x7.5", PK102
Mfr # 4100-.75X7.5CL
Zoro # G5041412
original price:
$68.45
4% off
new price: $65.09
/pk 102, $0.64/ea
$65.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Clear
- Material Vinyl, Adhesive: Acrylic
- Length 7-1/2"
- Thickness 0.027"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4100-.75X7.5CL
- Zoro # G5041412
- UPC # 717364411754
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 7-1/2" |
Details
Item | Fine Grade Anti Slip Strip |
Color | Clear |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.027" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tread,Clear,.75 In.x7.5 In.,Package Quantity 102, Package Quantity 102
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Fire Hose, 100 ft. L, White, 1-1/2" dia. (G51H15LNW100N)
- RADIANS Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest (SV46OXL)
- DIXON Constant Flow Poly Fog Nozzle, NPSH, 1.5" (CFB150S)
- DELTA PLUS Elvex Xenon Safety Glasses (SG-14C)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- GATOR GRIP Tape, Caution, Cleats, 6"x24", PK10 (SG3126CAU)
- ZORO SELECT Reflective Marking Tape, Roll, 150 ft. L (KPT2WT-50)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- INCOM Reflective Safety Tape, 2W x 30'L, Striped Yellow/Black, 1 Roll (RST106)
- ROPPE Stair Tread Rubber Round Nose 42inL - Black (42811P100)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings