Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tread, Clear, .75"x17.5", PK52
Mfr # 4100-.75X17.5CL
Zoro # G5041309
product price: $69.69
/pk 52, $1.34/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Clear
- Material Vinyl, Adhesive: Acrylic
- Length 17-1/2"
- Thickness 0.027"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4100-.75X17.5CL
- Zoro # G5041309
- UPC # 717364417510
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 17-1/2" |
Details
Item | Fine Grade Anti Slip Strip |
Color | Clear |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.027" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tread,Clear,.75 In.x17.5 In.,Package Quantity 52, Package Quantity 52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Polyurethane, S, PR (61CV84)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- CURAD Mask, Face, Mdcal, Germ, 10/Bx Pk (MIICUR812S)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (8EL19)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8WU61)
- 3M 3M™ 370 Safety-Walk Tape, 2" x 60', Gray, 2/Case (T992370)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF2RD)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (121BFBLA3)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings