Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tread, Clear, .75"x17.5", PK400
Mfr # 4100-.75X17.5-8CL
Zoro # G5041342
product price: $307.99
/pk 400, $0.77/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Color Clear
- Material Vinyl, Adhesive: Acrylic
- Length 17-1/2"
- Thickness 0.027"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4100-.75X17.5-8CL
- Zoro # G5041342
- UPC # 717364417589
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 17-1/2" |
Details
Item | Fine Grade Anti Slip Strip |
Color | Clear |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.027" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tread,Clear,.75 In.x17.5 In.,Package Quantity 400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PR (92721XL)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6500 (HSNLB6500)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-20901 (TCSL3-20901)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 8 ft Rolls - Black (03-206-W100)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- SUPERGRIT 3" Stair nosing-5'0" length Black (630A-BLA5)
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- JESSUP GRIPTAPE Griptape Roll, 9" x 60 ft., Clear (3305-9-SB)
- CONDOR Anti-Slip Tape, Very Course, 46 Grit Size, Solid, Black 2 in x 60 ft, 41 mil Thickness, Rubber (GRAN13539)
- BRADY Brady 104342 ToughStripe Floor Marking Tape, Polyester, 3W X 100'L , Yellow (104342)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG24.0660.BLA)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings