Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tape, White, 1"x60 ft., PK12
Mfr # 4100-1
Zoro # G5041403
product price: $320.99
/pk 12, $26.75/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Color White
- Material Embossed Vinyl, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.027"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4100-1
- Zoro # G5041403
- UPC # 717364400109
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Details
Item | Fine Grade Anti Slip Roll |
Color | White |
Material | Embossed Vinyl, Adhesive: Acrylic |
Thickness | 0.027" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tape,White,1 In.x60 ft.,Package Quantity 12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Stop, 18X18", Aluminum, EGP (2250)
- HONEYWELL NORTH Lens Covers, PK15 (80836A)
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H (410KAW400RED-3XX1331)
- LYLE Safety Sign, Use Ear Protection, 5 in. H (U4-1557-RD_7X5)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- HANDI TREADS Stair Nosing, Black, 36" W, 3-3/4" D (NST103736BK0)
- SAFETYSTEPTD ADA Warning Pad, 5ft. L, 1" D, Peel & Stick (SSTDPB3X523504)
- BRADY Floor Marking Tape, 2" W, Orange, 100 ft. L (149635)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (300BLA3-6)
- SKID GUARD ANTI-SLIP TAPE BLACK 8'L (61202)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings