Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tape, Black/Yellow Stripe, 3"x54 ft., PK4
Mfr # 4215-0152
Zoro # G5042471
product price: $588.99
/pk 4, $147.25/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Material Vinyl, Adhesive: Acrylic
- Length 54 ft.
- Thickness 0.030"
- Standards NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4215-0152
- Zoro # G5042471
- UPC # 717364421524
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 54 ft. |
Details
Item | Coarse Grade Anti Slip Roll |
Color | Black/Yellow |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.030" |
Standards | NFSI Certified For High Traction and Meets Prop 65; ADA Standards; OSHA Certified |
Legend | No Legend |
Pattern | Striped |
Description
Tape,Black/Yellow Stripe,3 In.x54 ft.,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- ZING Lockout Tagout Kit (7158-USA)
- TOP DOG Die Cut Apron, 45", 6 mil, Yellow (80016)
- INDUSTRIAL SCIENTIFIC Calibration Gas, 50 ppm, NH3 (78103868)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- SUPERGRIT 3" Stair nosing-3'6" length Black (630A-BLA36)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- ZORO SELECT Anti-Slip Tread, Silicone Carbide, PK24 (GRAN5049)
- 3M Anti-Slip Tape, 2 in W, White (280-2X60)
- GATOR GRIP Gator Grip Traction Tape, Yllw, 4"x60 ft. (SG3304Y)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings