Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tape, Black, 48"x60 ft.
Mfr # 4200-48
Zoro # G5042270
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Embossed Vinyl, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.030"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4200-48
- Zoro # G5042270
- UPC # 717364420480
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48" |
Length | 60 ft. |
Details
Item | Coarse Grade Anti Slip Roll |
Color | Black |
Material | Embossed Vinyl, Adhesive: Acrylic |
Thickness | 0.030" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tape,Black,48 In.x60 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH6X002500)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-S)
- PORTWEST Hi-Vis Long Sleeved T-Shirt, Med (S191)
- LYLE Reserved Parking Sign, 18" x 12, T1-1186-EG_12x18 (T1-1186-EG_12x18)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Black (6FXW5)
- RUST-OLEUM Stair Tread, Ylw/Black, 32in W, Fiberglass (292460)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Sparkle Black-Roll (SB.0460.R)
- BRADY Brady 104430 ToughStripe Floor Corner Marks, Polyester, 2W, 20Pack, Red (104430)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- SUPERGRIT 1 7/8" Stair Nosing 5'0" Black Surehold Anchors (121BF-BLA5)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings