Shop All Anti-slip tapes, Treads & Stair Nosings
Jessup Flex Track
Tape, Black, 2"x60 ft., PK6
Mfr # 4200-2
Zoro # G5041817
original price:
$337.70
4% off
new price: $321.99
/pk 6, $53.67/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Embossed Vinyl, Adhesive: Acrylic
- Length 60 ft.
- Thickness 0.030"
- Standards NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup Flex Track
- MFR # 4200-2
- Zoro # G5041817
- UPC # 717364420206
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Details
Item | Coarse Grade Anti Slip Roll |
Color | Black |
Material | Embossed Vinyl, Adhesive: Acrylic |
Thickness | 0.030" |
Standards | NFSI Certified For High Traction; ADA Standards; OSHA Certified; Meets Prop 65 |
Legend | No Legend |
Description
Tape,Black,2 In.x60 ft.,Package Quantity 6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Striped Flagging Tape (SYG)
- DUPONT Encapsulated Suit, XL, Yellow, Tychem(R) 10000, Zipper (TK554TLYXL000100)
- ALLEGRO INDUSTRIES Allegro 7115-04 Flexbak Back Support, X-Large (7115-04)
- HEFTY Clear Jumbo Carrying Bag, 6PK (HFTPDQ70894636)
- JESSUP FLEX TRACK Tape, White, 18"x60 ft. (4100-18)
- HANDI TREADS Stair Nosing, Gray, 48" W, 3-3/4" D (NST103748GY0)
- 3M Conformable Anti-Slip Tape, Blk, 4inx60ft (510)
- ULTRATECH Retrofit ADA Warning Pad, Brick Red, 4x2ft (761)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Glue Down (SSTDRU3X423504)
- 3M Anti-Slip Tape, Black, 1 in x 1 in, PK25 (GM400)
- BLACK SWAN Caution Tape 3" X 300' (15355)
- Jessup Flex Track Anti-slip tapes, Treads & Stair Nosings