Shop All Anti-slip tapes, Treads & Stair Nosings
This Product is Discontinued
Jessup
Caution Anti-Skid Pre-Cut Black/Yellow Strip (Discontinued)
Mfr # 3360-6x24-10
Zoro # G502679718
This Product is Discontinued
Key Features
- Width 24
- Color Yellow/Black
- Length 6.1
- Diameter 1.8
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup
- MFR # 3360-6x24-10
- Zoro # G502679718
- UPC # 717364336613
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 24 |
Length | 6.1 |
Diameter | 1.8 |
Height | 0.5 |
Details
Color | Yellow/Black |
Description
Use this tape to mark potential slip and fall areas to minimize jobsite injuries. Anti-skid tape strip has silicon carbide grit for traction and is fuel, water and fluid resistant. Tape strip can be used in indoor and outdoor applications and exceeds OSHA standards. NSFI certified for "High Traction." Measures 24"L x 6"W. Black/yellow color. Pkg. of 10.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.