Shop All Anti-slip tapes, Treads & Stair Nosings
This Product is Discontinued
Jessup
Antislip Tape, Black/Yellow, 2 ft. L (Discontinued)
Mfr # GRAN13870
Zoro # G4422271
This Product is Discontinued
Key Features
- Width 4"
- Color Black/Yellow
- Tape Color Black/Yellow
- Material Aluminum oxide
- Length 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jessup
- MFR # GRAN13870
- Zoro # G4422271
- UPC # 717364433602
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 2 ft. |
Grit Size | 60 |
Imperial Tape WxL | 4 in x 60 ft |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 4 in |
Description
Anti-Slip Tape, Black/Yellow, 4 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.