Jessup

Anti-Slip Tread, Black/Yellow, 3 in x 60ft (Discontinued)


Key Features

  • Width 3"
  • Color Black/Yellow
  • Material Aluminum oxide
  • Tape Color Black/Yellow
  • Length 60 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3"
Length 60 ft.
Grit Size 60
Imperial Tape Width 3 in
Imperial Tape Length 60 ft
Imperial Tape WxL 3 in x 60 ft

Description

Anti-Slip Tape, Black/Yellow, 3 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.