Shop All Self-Dumping Hoppers
Jescraft
99.9 Cu. Ft. Trash Hopper for Telehandlers and Forklifts TH-554
Mfr # 828TH554
Zoro # G211767768
product price: $3,702.99
/ea
Free Shipping & Returns
$3,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jescraft
- MFR # 828TH554
- Zoro # G211767768
- Country of Origin United States
- Category Self-Dumping Hoppers
Description
Bring simplicity and ease to your jobsite with this Jescraft 99.9 cu. ft. trash hopper for telehandlers and forklifts TH-554. Its sturdy construction contains edges that are reinforced with 3/16'' angle iron offering superb durability. With its strength and dependability this trash hopper is a perfect addition to any waste management service or construction site!Its open front provides easy and unrestricted access making it easy to fill the hopper with large scraps or heavy loads of material. It has full length double-sided fork pockets grant easy access to standard and extendable forklifts from the front and the back of the hopper. Moreover the hopper is attached to a single safety restraint chain that provides security when handling and elevating jobsite materials. With its ample 4000 lb. uniform capacity this hopper makes it easy to transport big sheets of cardboard recyclable packaging or clunky furniture!Overall Dimensions:Length: 63 1/2''Width: 60''Height: 50 3/4''Uniform Capacity: 4000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Blue, 2505 lb., 25 ft. (712581GRA)
- ASHLAND CONVEYOR Skatewheel Conveyor, 90 Curve, 12in. W (12X10X90A)
- LIFT-ALL Strap Wear Pad, PVC-Coated, For 1-2 In. (60115)
- RWM Rigid, w/5x2" Urethane on Iron Wheel, Durometer: 92A (46-UIR-0520-R)
- VESTIL Self Dumping Hopper - Light Duty - Blue (D-25-LD)
- DAYTON Self Dumping Hopper, 1/2Cu Yd, 2000 Lb (5PKG2)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.25 Cubic Yards (D-25-LD-LP)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Gray (26077 GRAY)
- ZORO SELECT Portable Hopper, Steel, 1/2 cu. yd, 2000lb. (P-HOP-0.5)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- VESTIL Self Dumping Hopper (D-33-HD)
- Jescraft Tilt & Cube Trucks