Shop All Self-Dumping Hoppers
Jescraft
8.6 Cu. Ft. 14 Gauge Steel Low Profile Chip Cart / Dump Hopper
Mfr # 828CDC58268
Zoro # G111899262
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jescraft
- MFR # 828CDC58268
- Zoro # G111899262
- Country of Origin United States
- Category Self-Dumping Hoppers
Description
Bring simplicity and ease to your jobsite with this Jescraft 8.6 cu. ft. 14 gauge steel low profile chip cart / dump hopper with push handle and 8'' HPE casters CDC-5826-8. Its sturdy 14 gauge steel construction promotes longevity making this the perfect hopper for rough fast-paced warehouses and worksites. This dump hopper fits under most conveyors and production machinery to collect shavings scraps and loose parts. This is a perfect vehicle for disposing of waste and transporting important materials. No matter how you use it this chip cart will contribute to the efficiency and expediency of your business!This dump hopper comes with a convenient push handle that facilitates dumping and enhances control. This chip cart has 3 8'' high-performance elastomer casters 2 rigid and 1 swivel that allow it to glide across most surfaces. With its swiftness durability and ample 850 lb. capacity this chip cart helps workers carry large loads of material across their worksite!Overall Dimensions:Length: 58 1/2''Width: 26 5/8''Height: 36 1/2''Capacity: 850 lb.Cart Lip Dimensions:Minimum Cart Lip Height: 25 7/8''Maximum Cart Lip Height: 28 13/16''Push Handle Dimensions:Diameter: 1 1/4''Caster Dimensions:Diameter: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1" Anchor Shackle, Screw Pin, Hot Galvanized (T9641635)
- LITTLE GIANT LADDERS Fiberglass Articulated Ladder (17107-001)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyurthane, 8 in., 900 lb (1ULF5)
- EVEREST 2" X 10Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1134)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Yellow (D-200-MD-YEL)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow (D-250-HD-YEL)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPYellow)
- MCCULLOUGH INDUSTRIES Global Industrial„¢ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray (10055GY)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (5077 RED)
- ZORO SELECT Self Dumping Hopper, 6000 lb., Orange (40099 ORANGE)
- Jescraft Self-Dumping Hoppers