Shop All Utility Carts
Jescraft
6.5 cu. ft. Heavy-Duty 12 Gauge Steel Concrete Cart
Mfr # 828JCC60PL2R2S
Zoro # G312313017
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jescraft
- MFR # 828JCC60PL2R2S
- Zoro # G312313017
- Country of Origin United States
- Category Utility Carts
Description
Bring simplicity and ease to your job site with this Jescraft 6.5 cu. ft. heavy-duty steel concrete cart with 8'' high-performance Elastomer casters. This concrete cart's heavy-duty 12 gauge steel construction provides superb durability. For further reinforcement there is a formed lip on all of its sides. With the help of this cart workers can safely transport concrete and mortar throughout the job site!This cart features a tapered front panel that facilitates material removal and the action of dumping. Since it has a 3000 lb. uniform capacity this concrete cart allows workers to effortlessly transport large loads of material. It contains a convenient push handle and 4 8'' high-performance Elastomer casters 2 rigid and 2 swivel for easy mobility. Adding this concrete cart to your job site will also add efficiency and expediency!Overall Dimensions:Length: 43''Width: 23''Height: 34 1/4''Uniform Capacity: 3000 lb.Caster Dimensions:Diameter: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACHINING & WELDING BY OLSEN, INC. M&W 5/8" Short Reach Foundry Hook 900 Lb. Capacity (14783)
- INDUSCO Hook, 1/2", Self Lock, Eye Swiv (47400842)
- HAMILTON V Groove Wheel, 10X3 1Tprd (W-10-VT-1)
- CAMPBELL CHAIN & FITTINGS CLEVIS SLIP HOOK 3/8"" (T9401624)
- LITTLE GIANT Flat Handle Utility Cart, 12 ga. Steel, 1,200 lb (3LG2436BRK)
- R&B WIRE PRODUCTS Steel Rolling Wire Laundry Cart, 2 Bushel (96CBC58C)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34BL)
- GLOBAL EQUIPMENT Global Industrial„¢ Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 21" x 45" Forks (JL5215)
- WESTWARD General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb (3110-95W)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (CD248R600GP)
- PAKE HANDLING TOOLS Plastic Utility Cart, 550 lb. Cap, 38" x 17.25", 2 Shelves (PAKPP01)
- Jescraft Utility & Storage Carts