No Product Image Available
Jescraft

60 Cu. Ft. Heavy-Duty Steel Wire Mesh Mobile Security Cage Rect


product price: $3,575.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring simplicity and ease to your worksite with this Jescraft 60 cu. ft. heavy-duty steel wire mesh mobile security cage with 6'' polyolefin casters MSC-60. Its heavy-duty wire mesh construction provides visibility and security. Its steel wire is covered in a durable powder coating preserving its integrity and aesthetic appeal. Its swinging doors open 120 degrees for easy access; moreover the doors shut via a 3-point locking system keeping your items safe and protected. Add this mesh mobile security cage to your construction site restaurant or safety-concerned establishment.Its adaptable design features 5 steel shelves 4 removable and 1 permanent on the bottom for ultimate customizability. The cage also features a convenient push handle and 4 6'' polyolefin casters 2 rigid and 2 swivel that provide easy mobility giving you the freedom to move the security cage throughout your workspace. Since this steel cage has an ample 1500 lb. uniform capacity you can store heavy valuable items with confidence. Add this security cage to your business for peace of mind!Overall Dimensions:Length: 72''Width: 34 1/2''Height: 57 3/4''Uniform Capacity: 1500 lb.Handle Dimensions:Height: 41''Caster Dimensions:Diameter: 8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.