Shop All Mortar
Jescraft
6 cu ft. Heavy-Duty Steel Sloped Mortar Tub SMT-60
Mfr # 828SMT60
Zoro # G012041227
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Bring simplicity and ease to your job site with this Jescraft 6 cu. ft. heavy-duty steel forklift mortar tub. This tub features durable heavy-duty steel construction and a narrow profile that fits into tight workspaces and on scaffolding making this sloped mortar tub ideal when laying basement or partition walls. This mortar tub allows workers to effortlessly move material directly from the mixer to the designated work area using a forklift sold separately from either side that's to the open access base. Adding this steel tub to your worksite will also add efficiency and expediency!This tub is designed with a durable formed top perimeter that provides additional strength and sloped sides that make it quicker and easier to remove mortar. The tub is stackable too for convenient storage. This mortar tub is a great addition to any pavement or construction company!Overall Dimensions:Length: 39 3/4''Width: 24''Height: 23''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT3P-OF)
- REFLECTIX 149.5 in. X 150 L Aluminum Tape Insulation (FT25006)
- GARDNER BENDER 3/4 In. x 60 Ft. 15 Mil Friction Tape (GTF-600N)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 5 lb/hr (PRO2-220)
- TENON Masonry Veneer Mortar HB (High Bond) - 40 lb. Bag (120462)
- SAKRETE 3 lbs Quality Mortar Repair (SA570916)
- CUSTOM BUILDING PRODUCTS Custom Building Products 1 Gallon Gray Pre-Mixed Ceramic Tile Thin-Set Mortar C - Pack of 2 (10186772219)
- SAKRETE Mortar-Stucco Mix Type S - 50 lb. Pail (120023)
- CUSTOM BUILDING PRODUCTS 50Lb Gry Thinset Mortar (MSMG50)
- CUSTOM BUILDING PRODUCTS 50LBGRY Thin Set Mortar (CBTSG50)
- MUTUAL INDUSTRIES Mutual Industries, 60070700-0-0 Heat Stop, 6 INch Height, 9 Inch Width (60070700-0-0)
- Jescraft Mortar