No Product Image Available
Jescraft

6 cu. ft. Fully Welded Steel Wheelbarrow with Single 16'' Flat-Free Knobby Tire SWA-610FK


product price: $603.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring simplicity and ease to your job site with this Jescraft 6 cu. ft. steel wheelbarrow with single 16'' flat free knobby tire. Its fully welded single steel frame construction is contractor grade making it a useful dependable addition to any job site. This wheelbarrow allows workers to effortlessly transport and dump large loads of material with speed and efficiency!This wheelbarrow has heavy-duty handles that provide comfort and control during use. Additionally its tubular rocking arms enhance mobility and facilitate the action of dumping. To aid in movement the wheelbarrow has 1 16'' flat free knobby tire that offers durability atop rocky surfaces ensuring its own longevity. Make your life easier by adding this wheelbarrow to your construction landscaping or waste removal company!Overall Dimensions:Length: 58 1/2''Width: 28''Height: 28''Tire Dimensions:Diameter: 16''Hub: 4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.